Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 3/8
Mfr # 19D655
Zoro # G4610006
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical Flat End, End Cut
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SB-3
Product Information
- Brand Zoro Select
- MFR # 19D655
- Zoro # G4610006
- UPC # 190735394427
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Shank Length | 1 3/4 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-3, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Nozzle, No.6, Rubber Jacket, 50mm (23522)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 80G, 3-1/2" W, 80 Grit, CoolCut XX (07F508)
- BLACK & DECKER 3" CRIMPED WIRE WHL COARSE 1/4" SHANK (70-603)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D867)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/8 (19D648)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-001107)
- ZORO SELECT Carbide Bur, Ball Shape, 3/16 In, 1/8 Shank (310-002084)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002629)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (41100)
- Zoro Select Carbide Burs