Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 3/16
Mfr # 19D813
Zoro # G4522646
original price:
$11.22
4% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Flat End, End Cut
- Cutter Dia. 3/16"
- Length of Cut 5/8 in
- Trade Number SB-14
Product Information
- Brand Zoro Select
- MFR # 19D813
- Zoro # G4522646
- UPC # 190735395882
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Shank Length | 1 3/8 in |
Head Dia. | 3/16 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-14, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/8 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17978)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Aluminum Oxide (49048)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- CAL-VAN TOOLS COARSE GRIT REPLACEMENT STONE (CV361-02)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D827)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002730)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002150)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D809)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-001022)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (883-2500)
- Zoro Select Carbide Burs