Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 1/8 In, 1/8 Shank
Mfr # 310-001036A
Zoro # G2973391
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SB-43L3
Product Information
- Brand Zoro Select
- MFR # 310-001036A
- Zoro # G2973391
- UPC # 888226116114
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Cut, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SB-43L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Stringer Bead Wire Wheel 6" .020" Steel Wire Fill 5/8"-11 UNC Nut (08766V)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P320 (AE-570-320)
- GATOR GRIT 80 Grit Floor Sanding Sheet - 8 X 20 In., 5Pk (8209918)
- PFERD A38 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30034)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/8, 1/4 Shank (310-002231)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-002640)
- ZORO SELECT Carbide Bur, End Cut, 3/32 (19D816)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002501)
- KODIAK CUTTING TOOLS SC-5NF Type SC Carbide Bur Cylindrical Ball Nose for Aluminum (5428577)
- Zoro Select Carbide Burs