Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 1/4 In, 1/4 Shank
Mfr # 310-002546
Zoro # G8107696
product price: $18.38
/ea
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SB-1NF
Product Information
- Brand Zoro Select
- MFR # 310-002546
- Zoro # G8107696
- UPC # 888226071192
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Cut, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-1NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC23832 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23832)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252939690)
- NORTON CO Flapper Wheel 1In Xxx (2582)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W456)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-001069)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002629)
- ZORO SELECT Carbide Bur, Cylinder, 1/16 In, 1/8 Shank (310-002002)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/4 Shank (310-001137C)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- ZORO SELECT Carbide Bur, Cone, 1/4 In, 1/4 Shank (310-001172)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/4" x 1" x 1/4" Shank - SF-7 (24753)
- Zoro Select Carbide Burs