Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 1/2 In, 1/4 Shank
Mfr # 310-002055
Zoro # G7478764
product price: $22.42
/ea
$22.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SB-5
Product Information
- Brand Zoro Select
- MFR # 310-002055
- Zoro # G7478764
- UPC # 888226068802
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SC-3 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC3D)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- FLEX-HONE TOOL BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC12800CD)
- MILWAUKEE TOOL Cut-Off Wheel 5x .045x7/8 in., Type 27 (49-94-5005)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/8 Shank (310-002044)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120008)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- ZORO SELECT Carbide Bur, Ball Shape, 7/16 In, 1/4 Shank (310-002092)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8, 1/8 Shank (310-002130)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- CLE-LINE Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17830)
- Zoro Select Carbide Burs