Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Flat End, 3/8
Mfr # 19D637
Zoro # G4526462
original price:
$20.33
16% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical Flat End
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3
Product Information
- Brand Zoro Select
- MFR # 19D637
- Zoro # G4526462
- UPC # 190735394267
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Length | 1 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-3, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940196)
- MELIN TOOL CO Carbide Bur, 1/4", Ball End Shape, Dble Cut (SD-1DC)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002710)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/16, 1/4 Shank (310-002138)
- ZORO SELECT Carbide Bur, Radius End, 3/16 In, 1/4 Shank (310-002068C)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002737)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- Zoro Select Carbide Burs