Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Ball Nose, 7/16
Mfr # 19D681
Zoro # G4538843
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 7/16"
- Length of Cut 1 in
- Trade Number SC-4
Product Information
- Brand Zoro Select
- MFR # 19D681
- Zoro # G4538843
- UPC # 190735394656
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Length | 1 3/4 in |
Shank Dia. | 1/4 in |
Head Dia. | 7/16 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-4, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (35626)
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 (66253263169)
- BRUSH RESEARCH MANUFACTURING 81A125 Mini Deburring Brush, .125" Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A125)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Fine, PK 2 (9089)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002123)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002192A)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- Zoro Select Carbide Burs