Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Ball Nose, 1/8
Mfr # 19D825
Zoro # G4605553
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SC-11
Product Information
- Brand Zoro Select
- MFR # 19D825
- Zoro # G4605553
- UPC # 190735396001
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Head Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-11, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 1/2 in, Operating Speed - Maximum 70,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3" X 4 1/2" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-048072-120A)
- WEILER 1" Power Tube Brush .008" Steel Wire Fill 1" Brush Length (21078V)
- MILWAUKEE TOOL 4-1/2" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-4520)
- DYNABRADE FiberDisc, 5"dia.X7/8"50G, AO (79316)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-002640)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-002202)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002036A)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/4 Shank (310-002112C)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- Zoro Select Carbide Burs