Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Ball Nose, 1/4
Mfr # 19D823
Zoro # G4582776
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SC-1
Product Information
- Brand Zoro Select
- MFR # 19D823
- Zoro # G4582776
- UPC # 190735395981
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Length | 1 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-1, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/8 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YK15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 09559 Carbon Steel Bench Wire Wheels 7" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (09559)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 8 Holes Stick On Square Sanding Pad Replaces Porter Cable OE # 135292 & 893667 (SPD16)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 (A008556)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L843)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- ZORO SELECT Carbide Bur, Diamond Cut, 1/2 (19D935)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D792)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002186)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002019)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002023)
- MASTERCUT TOOL 08702 1/2x7/8x1/4x2-5/8 Oval Alumacut (SE-5FM)
- Zoro Select Carbide Burs