Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 3/8 In, 1/4 Shank
Mfr # 310-002702A
Zoro # G8254863
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3L6
Product Information
- Brand Zoro Select
- MFR # 310-002702A
- Zoro # G8254863
- UPC # 888226071697
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 6 3/4 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SA-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91016)
- ECONOLINE Motor Assembly (414414)
- AVANTI PRO AvantiPro Mandrel for 3" Disc Cut Off (PBM030MAND01F)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002546)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/4 Shank (310-002083C)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110006)
- ZORO SELECT Carbide Bur, Radius End, 5/16 In, 1/4 Shank (310-002071)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002513)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- Zoro Select Carbide Burs