Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 3/8 In, 1/4 Shank
Mfr # 310-002019
Zoro # G8552625
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3
Product Information
- Brand Zoro Select
- MFR # 310-002019
- Zoro # G8552625
- UPC # 888226000239
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 40 Grit, Coarse, Aluminum Oxide (99210)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 120 Grit PK50, Color: Red (149132)
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA (66253202883)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK3 (07660768163)
- ZORO SELECT Carbide Bur, Ball Shape, 3/16 In, 1/8 Shank (310-002084)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- ZORO SELECT Carbide Bur, Round Nose Tree, 3/4 (19D870)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/4 Shank (310-002062C)
- M.A. FORD Carbide Bur, 1/8 (69010027)
- Zoro Select Carbide Burs