Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/8 In, 1/8 Shank
Mfr # 310-002631
Zoro # G2972271
Sold in multiples of 2 for $17.86
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SA-43L3
Product Information
- Brand Zoro Select
- MFR # 310-002631
- Zoro # G2972271
- UPC # 888226071604
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SA-43L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149561)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002017C)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002732)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/16, 1/4 Shank (310-002138)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- Zoro Select Carbide Burs