Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 3/4 In, 1/4 Shank
Mfr # 310-002166
Zoro # G8121793
$39.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 60 Degrees Cone
- Cutter Dia. 3/4"
- Length of Cut 11/16 in
- Trade Number SJ-7
Product Information
- Brand Zoro Select
- MFR # 310-002166
- Zoro # G8121793
- UPC # 888226069991
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 11/16 in |
Overall Length | 2 7/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 11/16 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 11/16 in, Included Angle 60 Degrees , Overall Length 2 7/16 in, Trade Number SJ-7, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 35,000 RPM, List Number 310J, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 4 pk (DCD050220H04G)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47362)
- NORTON ABRASIVES CutOff Wheel, Metal, 7"x1/8"x5/8", 8730rpm (07660789097)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842002)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- ZORO SELECT Carbide Bur, Round Nose Tree, 3/4 (19D870)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002019)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-002203)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/32, 1/8 Shank (310-001221)
- Zoro Select Carbide Burs