Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 1/2 In, 1/4 Shank
Mfr # 310-001164
Zoro # G7909973
product price: $17.21
/ea
$17.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape 60 Degrees Cone
- Cutter Dia. 1/2"
- Length of Cut 7/16 in
- Trade Number SJ-5
Product Information
- Brand Zoro Select
- MFR # 310-001164
- Zoro # G7909973
- UPC # 888226067355
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/16 in |
Overall Length | 2 3/16 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 7/16 in |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle 60 Degrees , Overall Length 2 3/16 in, Trade Number SJ-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310J, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136526)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- DRILLCO SL-42L3, SOLID CARB BUR DBL CUT - MAGNUM (7L42L3DC)
- ZORO SELECT Cylinder Bur SA, Carbide, Angle: 0 Degrees (310-006996)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002186)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002150)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-002203)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (803-2500)
- Zoro Select Carbide Burs