Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 5/16 In, 1/4 Shank
Mfr # 310-002090
Zoro # G8552783
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 5/16"
- Length of Cut 1/4 in
- Trade Number SD-2
Product Information
- Brand Zoro Select
- MFR # 310-002090
- Zoro # G8552783
- UPC # 888226069212
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 1/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Head Length | 1/4 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 60,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Crimped Wire End Brush, .020" Steel Fill (10012)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718705)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94083)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002602)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002139)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002186)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002737)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-001015)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (949-7500-60)
- Zoro Select Carbide Burs