Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank
Mfr # 310-002082
Zoro # G8552731
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-42
Product Information
- Brand Zoro Select
- MFR # 310-002082
- Zoro # G8552731
- UPC # 888226069120
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 1/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Oval, 1/8 In, 1/8 Shank (310-006200)
- RAYTECH Rubber Pad, For Use With 5UJK0, 5UJK6 (07-779)
- MERIT Quick Change Disc, 4In, 80G, Medium (08834166328)
- MERIT Quick Change Disc, 1-1/2In, 40G (08834168156)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001121)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D745)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D799)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-001087)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-001015)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- HHIP SA-5 Cylindrical Shape Double-Cut Carbide Burrs (3000-0105)
- Zoro Select Carbide Burs