Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank
Mfr # 310-002709
Zoro # G7974617
product price: $18.67
/ea
$18.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 1/4"
- Length of Cut 7/32 in
- Trade Number SD-1L6
Product Information
- Brand Zoro Select
- MFR # 310-002709
- Zoro # G7974617
- UPC # 888226071802
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32 in |
Overall Length | 6 7/32 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 6 7/32 in, Trade Number SD-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66623399175)
- GATOR Disc Flap 4.5Inx7/8In 80 Grit (9718)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 in, AO, PK10 (66253349755)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-002203)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D792)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/16, 1/8 Shank (310-002133)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/4 Shank (310-001137C)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002035)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- OSG Carbide Bur, 14 deg. Included Ang, 3/16 in (820-0007)
- Zoro Select Carbide Burs