Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank
Mfr # 310-002611
Zoro # G8212574
product price: $28.64
/ea
$28.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball Shape
- Cutter Dia. 1/2"
- Length of Cut 7/16 in
- Trade Number SD-5L6
Product Information
- Brand Zoro Select
- MFR # 310-002611
- Zoro # G8212574
- UPC # 888226071383
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/16 in |
Overall Length | 6 7/16 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 7/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 6 7/16 in, Trade Number SD-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cutoff Wheels (66252842000)
- CLESCO 1/8" Arbor Straight Mandrel 1/4" Shank X 2" Oal (M-21)
- NORTON ABRASIVES CutOff Whl, 57A46-M8B, 7"x.060"x1-1/4" (66252922677)
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13131)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-001006)
- ZORO SELECT Carbide Bur, Ball Shape, 1 In, 1/4 Shank (310-001096)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 11 pc (310-120004)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (862-5000)
- Zoro Select Carbide Burs