Shop All Traffic Barricades
Zoro Select
Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/White
Mfr # GNRS1420BW
Zoro # G6152058
original price:
$66.97
14% off
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Height 4 in
- Width 6 in
- Installs to Surface Asphalt, Concrete
- Parking Stop Material Rubber
Product Information
- Brand Zoro Select
- MFR # GNRS1420BW
- Zoro # G6152058
- UPC # 662641885738
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 4 ft |
Width | 6 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Details
Item | Car Stop |
Color | Black/White |
Material | Rubber |
Installs to Surface | Asphalt, Concrete |
Parking Stop Material | Rubber |
Parking Curb Installation Method | Bolts on Asphalt, Spikes on Concrete |
Recycled Content (%) | 100% |
Tensile Strength | 350 psi |
Fits Brand | Trico |
Includes Installation Hardware | No |
Installation Method | Bolts on Asphalt, Spikes on Concrete |
Number of Installation Holes | 3 |
Compatible Manufacturer Model Number | 30002, 30003, 30005. 30010 |
Installation Type | Concrete Mounting Hardware |
Description
Car Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts on Asphalt, Spikes on Concrete, Length 4 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 3, Color Black/White, Tensile Strength 350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Hi-Visibility Yellow (67)
- JONES STEPHENS Jones Stephens J40482 Yellow Gas Line Marking Labels; 100 per Roll (J40482)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479P74 (479P74)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/Yellow (GNRS1610YB)
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White (7Y499)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- ZORO SELECT Delineator Post, 42 In. H (03-747OT)
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base (1636-00010)
- Zoro Select Traffic Barricades