Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black
Mfr # 196031
Zoro # G2459184
product price: $39.99
/pk 20, $2.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.250X.125
- Fastener Length 0.25 in
- Finish Black
Product Information
- Brand Zoro Select
- MFR # 196031
- Zoro # G2459184
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.250X.125 |
Fastener Length | 0.25 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
832X.250X.125 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0002)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50, Finish: zinc (WWG-156-2500-SZ)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (BHS7008014-050P2)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, 1/4 in Thrd Lg, Smooth, Passivated (606H)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (115SS)
- ZORO SELECT Captive Panel Screw, 632X.330X.036 Thrd Sz, 0.33 in Lg, Plain (196484)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114121-1500-SS)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-1500-SS)
- ZORO SELECT Captive Panel Screw, 3/8"-16 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114115-1500-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0891-SS)
- Zoro Select Captive Panel Screws