Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Black
Mfr # 196420
Zoro # G2459239
product price: $26.55
/pk 20, $1.33/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 832X.220X.036
- Fastener Length 0.22 in
- Finish Black
Product Information
- Brand Zoro Select
- MFR # 196420
- Zoro # G2459239
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 832X.220X.036 |
Fastener Length | 0.22 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
832X.220X.036 Retractable Captive Panel Fastener Press In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.060.0016)
- ZORO SELECT Spring Pin, Coiled, 3/32x1/2in, 775lb, PK100 (U39140.009.0050)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (53470)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC4689-2520-SS)
- ZORO SELECT Captive Panel Screw, 1032X.250X.125 Thrd Sz, 0.25 in Lg, Black (196055)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 14.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Plain (MPS3)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (161SS)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 7/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114116-437-SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Black (196156)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (113079)
- Zoro Select Captive Panel Screws