Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.430X.187 Thrd Sz, 0.43 in Lg, Black
Mfr # 196286
Zoro # G2459010
product price: $38.65
/pk 20, $1.93/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.430X.187
- Fastener Length 0.43 in
- Finish Black
Product Information
- Brand Zoro Select
- MFR # 196286
- Zoro # G2459010
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.430X.187 |
Fastener Length | 0.43 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
632X.430X.187 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (U01200.037.0750)
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07041.120.0070)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.060.0080)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, 18-8 Stainless Steel, 4 PK (33806)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Plain (196372)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (316SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Flush, Zinc Plated Hardened Steel (1410SCN)
- ZORO SELECT Captive Panel Screw, 1032X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196187)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 14.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Plain (MPS3)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.3 in Lg, Black Finish (196002)
- Zoro Select Captive Panel Screws