Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 632X.330X.036 Thrd Sz, 0.33 in Lg, Plain
Mfr # 196484
Zoro # G2459263
product price: $21.99
/pk 20, $1.10/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 632X.330X.036
- Fastener Length 0.33 in
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 196484
- Zoro # G2459263
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 632X.330X.036 |
Fastener Length | 0.33 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,632x.330x.03,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (03211-PWR)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0125)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (77185)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 27/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated (103ASS632)
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Black (196420)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114121-1500-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Passivated (405SS1032)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Black (196268)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (316SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (207SS)
- Zoro Select Captive Panel Screws