Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Plain
Mfr # 196372
Zoro # G2459220
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.440X.125
- Fastener Length 0.44 in
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 196372
- Zoro # G2459220
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.440X.125 |
Fastener Length | 0.44 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,1032x.440x.1,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x1 1/4 L, PK25 (WWG-CLP-200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.040.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (U04035.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Nylon Plain Finish, 50 PK (16M08018200)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (203SS832)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 3/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-750-SS)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (207SS)
- ZORO SELECT Captive Panel Screw, 832X.440X.250 Thrd Sz, 0.44 in Lg, Plain (196167)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196149)
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Black (196420)
- ZORO SELECT Captive Panel Screw, M4-0.70 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS12)
- Zoro Select Captive Panel Screws