Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.410X.036 Thrd Sz, 0.41 in Lg, Plain
Mfr # 196538
Zoro # G2459482
product price: $23.99
/pk 20, $1.20/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.410X.036
- Fastener Length 0.41 in
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 196538
- Zoro # G2459482
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.410X.036 |
Fastener Length | 0.41 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screws,1032x.410x.0,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821200-002P2)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U51700.025.0225)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt, 3/8"-16, 3-1/2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N100-374)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U55081.050.0001)
- ZORO SELECT Captive Panel Screw, 832X.280X.036 Thrd Sz, 0.28 in Lg, Plain (196468)
- ZORO SELECT Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Plain (196297)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Passivated (405SS1032)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (405SS440)
- ZORO SELECT Captive Panel Screw, 4-40X3/8 Thrd Sz, 3/8 in Lg, Flush, Eletro - Tin Phosphor Bronze (0406SBKFH)
- ZORO SELECT Captive Panel Screw, 632X.300X.187 Thrd Sz, 0.3 in Lg, Plain (195993)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 10 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Passivated (MPS6)
- Zoro Select Captive Panel Screws