Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Black
Mfr # 196215
Zoro # G2459099
product price: $42.69
/pk 20, $2.13/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1032X.370X.187
- Fastener Length 0.37 in
- Finish Black
Product Information
- Brand Zoro Select
- MFR # 196215
- Zoro # G2459099
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | 1032X.370X.187 |
Fastener Length | 0.37 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Black |
Item | Captive Panel Screw |
Description
1032X.370X.187 Retractable Captive Panel Fastener Flare In Style Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217295G)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74214)
- MIDWEST FASTENER 3/8"-16 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74143)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (211SS)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-1500-SS)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ZORO SELECT Captive Panel Screw, 632X.400X.036 Thrd Sz, 0.4 in Lg, Plain (196510)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black (196387)
- Zoro Select Captive Panel Screws