Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated
Mfr # 161SS
Zoro # G2622496
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 5/8 in
- Head Type Knurled
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 161SS
- Zoro # G2622496
- Country of Origin Multiple
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Minimum Thread Length | 3/8 in |
Head Height | 0.25 in |
Thread Length | 3/8 in |
Head Dia. | 0.438 in |
Head Width | 0.438 in |
Details
System of Measurement | Inch |
Head Type | Knurled |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Captive Panel Screw |
Drive Type | Slotted |
Type | Captive Panel Screw |
Head Style | Round |
Description
Captive Panel Screw, Head Type Knurled, Finish Plain, Material 18-8 Stainless Steel, Drive Slotted, Thread Size #10-32, Fastener Length 3/8 in, Minimum Thread Length 3/8 in, Head Width 0.438 in, Head Height 0.25 in, System of Measurement Inch, Head Style Round, Overall Length 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 1/2 in, Stainless Steel, 316, Plain Finish, 5 PK (32512)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33173)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- ZORO SELECT Machine Screw Nut, #10-24, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA71)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (413SS632)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (115SS)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 3/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-750-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1032)
- ZORO SELECT Captive Panel Screw, 5/16-18X1 1/4 Thrd Sz, 1-1/4 in Lg, Flush, Plain Steel (3120SCN300)
- Zoro Select Captive Panel Screws