Shop All Blower and Fan Accessories
Zoro Select
Capacitor Cover, Steel, 1 11/16 High
Mfr # 3PFZ7
Zoro # G0520344
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1TDN2, 1TDN5, 1TDN6, 1TDN7, 1TDN8, 1TDP1, 1TDP3, 1TDP5, 1TDP6, 1TDP7, 1TDP9, 1TDR1, 1TDR3, 1TDR4, 1TDR5, 1TDR6, 1TDU9, 1TDV1, 1TDV2, 1TDV3, 1TDV4
- Height (In.) 1 11/16 in
- Includes Nut, Round Head Screw, (2) Truss Head Screw
- Depth (In.) 2 3/4 in
- Construction Material Steel
Product Information
- Brand Zoro Select
- MFR # 3PFZ7
- Zoro # G0520344
- UPC # 190735481981
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Height (In.) | 1 11/16 in |
Depth (In.) | 2 3/4 in |
Width (In.) | 2 13/16 in |
Overall Width | 2 3/4 in |
Overall Height | 1 5/8 in |
Overall Depth | 2 3/4 in |
Details
Item | Capacitor Cover |
For Use With | 1TDN2, 1TDN5, 1TDN6, 1TDN7, 1TDN8, 1TDP1, 1TDP3, 1TDP5, 1TDP6, 1TDP7, 1TDP9, 1TDR1, 1TDR3, 1TDR4, 1TDR5, 1TDR6, 1TDU9, 1TDV1, 1TDV2, 1TDV3, 1TDV4 |
Includes | Nut, Round Head Screw, (2) Truss Head Screw |
Construction Material | Steel |
Application | Protects Capacitor Against Dust and Debris and Any Damage That Could Occur During Blower Operation |
Finish | Gray Enamel |
Includes Mounting Hardware | Yes |
Product Type | Capacitor Cover |
Color | Gray |
Compatible with Brand | Dayton |
Material | Steel |
Description
Capacitor Cover, Product Type Capacitor Cover, Overall Height 1 5/8 in, Overall Width 2 3/4 in, Overall Depth 2 3/4 in, Material Steel, Finish Gray Enamel, Color Gray, Includes Nut, Round Head Screw, (2) Truss Head Screw, Includes Mounting Hardware Yes, For Use With 1TDN2, 1TDN5, 1TDN6, 1TDN7, 1TDN8, 1TDP1, 1TDP3, 1TDP5, 1TDP6, 1TDP7, 1TDP9, 1TDR1, 1TDR3, 1TDR4, 1TDR5, 1TDR6, 1TDU9, 1TDV1, 1TDV2, 1TDV3, 1TDV4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101624)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Steel (4JRP8)
- SENGOKU Convection Replacement Wick (OS-0023)
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- ZORO SELECT Capacitor Cover, Steel, 2 3/16 High (3PFZ8)
- ZORO SELECT Bearing Kit, Self Aligning, 3/4 In Dia, Pk2 (5VZU4)
- ZORO SELECT Bearing Kit, Self Aligning, 1 In. Dia, PK2 (5VZU5)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- ZORO SELECT Blower Shaft, Steel, 1 In Dia, 25 In L (5VZU3)
- DAYTON Blower, 9-1/2 In, 115 V, 1575 CFM @0.500-In (7HL58)
- ATLANTIC BLOWERS Centrifugal Blower, 5 HP, 1871 cfm (ABC-600)
- Zoro Select Blower and Fan Accessories