Shop All Fitting Parts
Zoro Select
Cap, Push On, 1/2 In., Rubber, PK10
Mfr # 5MTY8
Zoro # G2341809
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2"
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Connection Type Tube
- Fitting Connection Type Tube
Product Information
- Brand Zoro Select
- MFR # 5MTY8
- Zoro # G2341809
- Country of Origin Unknown
- Category Fitting Parts
Dimensions
Tube Size | 1/2" |
Compatible Copper Tube Size | 1/2 in |
Details
Item | Cap |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Tube |
Fitting Connection Type | Tube |
Color | Black |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Tube Fitting Material | Rubber |
Application | Potable Water |
Fitting Material | Rubber |
Compatible Tube Material | Copper, CPVC, PEX |
System of Measurement | Imperial |
Description
Cap, Application Potable Water, Fitting Connection Type Tube, Fitting Material Rubber, Specific Fitting Shape Cap, Color Black, Compatible Copper Tube Size 1/2 in, Compatible Tube Material Copper, CPVC, PEX, System of Measurement Imperial, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1 1/2 In (389012)
- ANVIL 1" Black Forged Steel Merchant Coupling Class 300 (0320201056)
- KOHLER Seal (75732)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- DIXON TTMA Flange Screen, 4 in, Stainless Steel (TTFS4SS)
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- BLACK SWAN Plastic Test Caps 2" (17210)
- LEGEND Insert Siffener Ips 3/4 (313-414)
- JOHN GUEST 1/4 Tube Red Plastic Locking Clip, 100PK (PIC1808R)
- ANVIL 1/4 X 1 1/2 Nipple, Schedule 80 (0330505009)
- SMITH-BLAIR Lock 16In Pipe Coupling (41040001969160)
- Zoro Select Fitting Parts