Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, 1/4", Steel, 0.44 in H, 25 PK
Mfr # 4CUJ1
Zoro # G0507367
product price: $9.79
/pk 25, $0.39/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class SAE 1050
- Finish Zinc Plated
- System of Measurement Inch
- Free I.D. 0.25 in
Product Information
- Brand Zoro Select
- MFR # 4CUJ1
- Zoro # G0507367
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Cap Dia. | 0.835" |
Height | 0.44 in |
Stud Size | 1/4" |
Free Outside Diameter | 0.835 in |
Fits Shaft Diameter | 1/4 in |
For Bore Diameter | 1/4 in |
Free Inside Diameter | 0.25 in |
Fits Groove Depth | 0.35 in |
Details
Item | Retaining Ring,External,0.015" Thk,PK25 |
Material | Steel |
Material Grade/Class | SAE 1050 |
Finish | Zinc Plated |
System of Measurement | Inch |
Free I.D. | 0.25 in |
Free O.D. | 0.835 in |
Application | To Hold Shaft/Stud in Place |
Cap Material | Plastic |
Cap Color | Black |
Type | External |
Ring Type | Two-Piece Decorative Cap |
Thickness | 0.015 in |
Location Style | External |
Description
Retaining Ring,External,0.015 In. Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 1/4 in, For Bore Diameter 1/4 in, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth 0.35 in, Free Inside Diameter 0.25 in, Free Outside Diameter 0.835 in, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class SAE 1050, Tensile Strength Not Applicable, Ring Type Two-Piece Decorative Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA33)
- ARMOR COAT Grade 8, 3/8"-24 Hex Head Cap Screw, Steel, 1-1/2 in L (UST235786)
- ZORO SELECT #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0300)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0075)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H (Z0334-316)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB135)
- ZORO SELECT Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB034)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB251)
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 7/8 in H, 5 PK (CPB139)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB134)
- PRIME-LINE Acorn Cap Nuts, 1/4 in.-20, Zinc Plated Steel, 20PK (9077384)
- Zoro Select Cap Nuts & Acorn Nuts