Shop All Cap Nails
Zoro Select
Cap Nail, 1In L, PK300
Mfr # 4NFC3
Zoro # G2794486
original price:
$9.49
10% off
new price: $8.49
/pk 300, $0.03/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Head Dia. 1 in
- Gauge 12 ga
- Length 1 in
- Head Style Round
- Head style Round
Product Information
- Brand Zoro Select
- MFR # 4NFC3
- Zoro # G2794486
- UPC # 726047124201
- Country of Origin China
- Category Cap Nails
Dimensions
Head Dia. | 1 in |
Length | 1 in |
Penny Size | 2D |
Shank Diameter | 0.105 in |
Head Diameter | 1 in |
Details
Item | Cap Nail,1 in,12 ga,PK300 |
Gauge | 12 ga |
Head Style | Round |
Head style | Round |
Finish | Plain |
Material | Steel |
Point Type | Diamond |
Shank | Ring |
Head Type | Flat |
Application | Attaching Roofing Felt, House Wrap, Insulation Foam Board |
Shank Type | Ring |
Manufacturer Location | Globally Sourced |
Description
Cap Nail,1 in,12 ga,PK300, Length 1 in, Gauge 12 ga, Shank Diameter 0.105 in, Shank Type Ring, Material Steel, Finish Plain, Head Type Flat, Head Diameter 1 in, Penny Size 2D, Point Type Diamond, Application Attaching Roofing Felt, House Wrap, Insulation Foam Board, Product Type Cap Nails, Manufacturer Location Globally Sourced, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Clear Chromate, 1/2" Hex W (2313-2520-S-12)
- MIDWEST FASTENER 3/16" x 1-3/4" Zinc Plated Steel Cotter Pins 100PK (04039)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-12N)
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- ZORO SELECT Cap Nail, 1 1/2 In L, PK2000 (4NFC7)
- ZORO SELECT Cap Nail, 1 In L, PK2000 (4NFC6)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- GRIP-RITE No. 12 1-1/4 in. Cap Bright Steel Nail Full Round Head 1 lb (114PRCAP1)
- STINGER Nail Cap Mtl Rs 1-1/4 In 50Lb (00127072)
- Zoro Select Cap Nails