Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 3969 psi
Mfr # 081-012-000
Zoro # G8133571
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 081-012-000
- Zoro # G8133571
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | Cap |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class XS |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Compliance | A234 WPB |
Max. Pressure | 3969 psi |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Schedule/Class | Class XS |
Temp. Range | -20 Degrees to 650 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Class | XS |
Includes Seal | No |
Description
Round Cap, 1 1/2 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 1 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 36 X 42 Single-Threshold Shower Base W/ Center Drain (8647-0)
- SYMMONS Temptroll Trim Kit 1-3/10", Plastic, Chrome (T-27)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- KOHLER Loure 2.5 Gpm Single-Function Showerh (14786-BN)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-002-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK5 (5RLF5)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 3422 psi (093-020-012)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG2)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- PARKER Expander Adapter, Steel, 1/8 x 1/4 in (1/4 X 1/8 FG-S)
- Zoro Select Fittings