Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 2932 psi
Mfr # 081-032-000
Zoro # G7980883
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 081-032-000
- Zoro # G7980883
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Pipe Size (Fittings) | 3-1/2" |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 3 1/2 in |
Details
Item | Cap |
Pipe Fitting Material | Carbon Steel |
Specific Fitting Shape | Cap |
Fitting Schedule/Class | Class XS |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | Buttweld |
Standards | ASME B16.9 |
Max. Pressure | 2932 psi |
Specific Pipe Fitting Shape | Cap |
Compliance | A234 WPB |
Temp. Range | -20 Degrees to 650 Degrees F |
Pipe Fitting Schedule/Class | Class XS |
Class | XS |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Description
Round Cap, 3 1/2 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 2 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1" Pipe Size (BULK-PF-209)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- ZORO SELECT Steel Bushing 1-1/4X1 In, 150 (5RLE3)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size (BULK-PF-164)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- Zoro Select Carbon Steel Pipe Fittings