Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 1895 psi
Mfr # 080-040-000
Zoro # G7905825
original price:
$46.95
5% off
new price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Zoro Select
- MFR # 080-040-000
- Zoro # G7905825
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Overall Length | 2 1/2 in |
Description
Round Cap, 4 in Nominal Pipe Size, Carbon Steel, Class STD, Butt Weld, 2 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4110LH)
- WATTS Double Check Valve, Watts 719, 2in, FNPT (LF719-QT-S)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB) (RWMKT01)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 4 Ft. (YH-4LF)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 1-1/2in. (3001300171)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- ZORO SELECT Steel Coupling 1/2 In, FNPT, PK5 (5RKZ6)
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- ZORO SELECT Run Tee, Carbon Steel, 1-1/16-12, JIC, PK2 (5RLN4)
- Zoro Select Fittings