Shop All Ductile Iron Pipe Fittings
Zoro Select
Cap, 6", Iron, 1000 psi
Mfr # 0390030302
Zoro # G2986934
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Cap
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 0390030302
- Zoro # G2986934
- UPC # 690291108389
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Nominal Size | 6" |
Pipe Size (Fittings) | 6" |
Nominal Pipe Size | 6 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Cap |
Fitting Connection Type | Grooved |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Standards | ASME B31.1, B31.9, ASTM A536, NFPA 95 |
Item | Cap |
Max. Pressure | 1000 psi |
Specific Pipe Fitting Shape | Cap |
Compliance | 20 |
Color | Orange |
Plug Construction | Solid |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Maximum Operating Pressure | 1,000 psi |
Description
End Cap, 6 in Nominal Pipe Size, Ductile Iron, Class Class 150, Grooved, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- DELTA Manual, 8" Mount, Commercial 1, 3 and 4 Hole Low Arc Kitchen Faucet (101LF-HDF)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ZORO SELECT Concentric Reducer, 12"x6", 125, Flg, Black (4319000440)
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black (4319000540)
- ZORO SELECT Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi (0390175123)
- ZORO SELECT Standard Coupling, 3", Iron, 1000 psi (0390003044)
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black (4319000852)
- ZORO SELECT Tee, 2", Iron, 1000 psi (0390016806)
- Zoro Select Fittings