Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 304 SS, 1/2", Female BSPT, Class 150
Mfr # ZUSA-PF-8243
Zoro # G400421198
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Female BSPT
- Temp. Range 0 Degrees to 360 Degrees F
- Max. Steam Pressure 150 psi
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8243
- Zoro # G400421198
- UPC # 193005122621
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 1 1/16 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 3/4 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Female BSPT |
Item | Cap |
Temp. Range | 0 Degrees to 360 Degrees F |
Max. Steam Pressure | 150 psi |
Standards | ISO 7.1 |
Material Grade | 304 |
Magnetic | No |
Includes Seal | No |
Maximum Operating Pressure | 150 psi |
Includes Pre-Applied Thread Sealant | No |
Class | Class 150 |
Description
Cap, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Female BSPT, 1 1/16 in Outside Diameter, 3/4 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 316 SS Threaded Cap (60RDC111N014)
- DANCO Tub Stopper, Plastic (80811)
- VIEGA Viega ProPress tailpiece, 3/4" x 1" (79805)
- ZORO SELECT Deep Seal P-Trap, Cast Iron, 3 in, Socket (222566)
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- ZORO SELECT Cap, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8245)
- ZORO SELECT Cap, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8244)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 3/4 (ZUSA-PF-8158)
- ZORO SELECT Hex Bushing, 3/4 in x 1/2 in Pipe Fitting, MNPT x FNPT, 304 Stainless Steel (400B113N034012)
- ZORO SELECT 1" NPT 316 SS Union Class 3000 (2000301718)
- LEGEND VALVE 3" x CLOSE 316 SS NIPPLE (316-200)
- Zoro Select Fittings