Shop All Ductile Iron Pipe Fittings
Zoro Select
Cap, 2-1/2", Iron, 1000 psi
Mfr # 0390030161
Zoro # G0394886
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Cap
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 0390030161
- Zoro # G0394886
- UPC # 690291108334
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Nominal Size | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Cap |
Fitting Connection Type | Grooved |
Basic Pipe Fitting Material | Metal |
Standards | ASME B31.1, B31.9, ASTM A536, NFPA 97 |
Basic Pipe Fitting Shape | Cap |
Item | Cap |
Max. Pressure | 1000 psi |
Compliance | 24 |
Color | Orange |
Specific Pipe Fitting Shape | Cap |
Includes Seal | No |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Plug Construction | Solid |
Maximum Operating Pressure | 1,000 psi |
Description
End Cap, 2 1/2 in Nominal Pipe Size, Ductile Iron, Class Class 150, Grooved, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tub Spout 1/2Slip W/Divrt Chrm (88434)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2 in Pipe Size (855-020)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle (FSBBV34TX)
- ZORO SELECT Concentric Reducer, 3" x 2", 1000 psi (0390028447)
- ZORO SELECT Flange, 3", Iron, 300 psi (0390201044)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- ZORO SELECT Elbow, 45 Degrees, 2", Iron, 1000 psi (0390014785)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- Zoro Select Ductile Iron Pipe Fittings