Shop All Welding Accessories
Zoro Select
CANTESCO(R) PREMIUM WIRE LUBE PADS, PK6
Mfr # P-LUBE-6
Zoro # G508664954
original price:
$8.75
9% off
new price: $7.89
/pk 6, $1.32/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt
- Type Wire Lube Pads
- Color Gray
- For Use With Wire Feeders
- Application Welding
Product Information
- Brand Zoro Select
- MFR # P-LUBE-6
- Zoro # G508664954
- UPC # 699913129801
- Country of Origin United States
- Category Welding Accessories
Dimensions
Details
Item | Lubricant Pads |
Material | Felt |
Type | Wire Lube Pads |
Color | Gray |
For Use With | Wire Feeders |
Application | Welding |
Includes | Steel Clip |
Features | Cantesco Premium Wire Lube Pads are Composed of a Moderate Density Gray Felt Material to Maximize Lubricant Mobility |
Description
Lubricant Pads, Compatible with Series Not Applicable, Type Wire Lube Pads, For Use With Wire Feeders, Includes Steel Clip, Application Welding, Color Gray, Compatible with Brand Not Applicable, Features Cantesco Premium Wire Lube Pads are Composed of a Moderate Density Gray Felt Material to Maximize Lubricant Mobility, Material Felt, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO PROPANE DOUBLE-STAGE AUTO-CHANGEOVER REGULATOR, CCSAUS, CLAM (59005)
- TWECO Welding Insulator (16601836)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Green (628242430166)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE PAD COMBO (P-COMBO-6)
- ZORO SELECT Spiral Tip Cleaner Set, 21 Piece, 2.5 In L (2CYX5)
- ZORO SELECT Ground Clamp 300A, Jaw Open 2 1/2ln (19N770)
- ZORO SELECT Antispatter, Aerosol Can, Liquid, 16 oz (ES-16-A)
- SIEVERT Flint Striker (2000S)
- Zoro Select Welding Accessories