Shop All Nozzles & Wands
Zoro Select
Can, 2.5 gal., Steel
Mfr # 210RH
Zoro # G9416766
original price:
$71.72
13% off
new price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 2 1/2 gal
- Material Steel (Body); Wood (Handle)
- Product Type Watering Can
Product Information
- Brand Zoro Select
- MFR # 210RH
- Zoro # G9416766
- Country of Origin Mexico
- Category Nozzles & Wands
Details
Color | Gray |
Capacity | 2 1/2 gal |
Material | Steel (Body); Wood (Handle) |
Item | Watering Can |
Product Type | Watering Can |
Description
Watering Can, Capacity 2 1/2 gal, Material Steel (Body); Wood (Handle), Color Gray, Product Type Watering Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- LEHR Propane Stainless Steel Trimmer 17 in. St025Ds (62404)
- LOGO BRANDS TCU Journey Backsack (215-64J)
- STENS Fuel Filter, 1 1/4 In. (610089)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- ZORO SELECT Watering Wand, Red, 20-1/2 In L (10-12600 RED)
- ZORO SELECT Watering Wand, Green, 16 In L (10-12602 GRN)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- RUGG 1 Pattern Multi Regulator Plastic Pistol Nozzle (W822C)
- PROPATION 53889 10 Ft. 180 Degree Nozzle (PR106932)
- MELNOR PLASTIC NOZZLE 5-PATTERN (439C)
- Zoro Select Watering & Irrigation