Shop All Cam Latches
Zoro Select
Cam Latch, Padlockable, Chrome, T Handle
Mfr # 1XPF3
Zoro # G1384205
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Chrome
- Catch/Latch Height 2 1/4 in
- Catch/Latch Width 2 5/16 in
- Catch/Latch Length 3/4"
Product Information
- Brand Zoro Select
- MFR # 1XPF3
- Zoro # G1384205
- UPC # 190735035573
- Country of Origin Turkey
- Category Cam Latches
Dimensions
Catch/Latch Height | 2 1/4 in |
Catch/Latch Width | 2 5/16 in |
Catch/Latch Length | 3/4" |
Catch/Latch Depth | 3/4 in |
Mounting Hole Dia. | 7/8 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Chrome |
Catch/Latch Material | Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | Zinc |
Includes | Mounting hardware |
Adjustable | No |
Grip | 1-1/16 in, 11/16 in, 5/16 in |
Finish | Chrome |
Hardware | Included |
Color | Silver |
Description
Cam Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 2 1/4 in, Catch/Latch Width 2 5/16 in, Catch/Latch Depth 3/4 in, Grip 1-1/16 in, 11/16 in, 5/16 in, Includes Mounting Hardware, Mounting Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Door Cord, 36 In (TSB-CXL)
- ZORO SELECT O-Ring, Dash 262, Buna N, 0.13 In., PK10 (U38801.012.0700)
- RIXSON Overhead Holders and Stops (10-236 652)
- SPEC Compression Spring, Stainless Steel, PK10, C07200671250S (C07200671250S)
- ZORO SELECT Cam Latch, Keyed, Chrome, T Handle (1XNZ1)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG5)
- ZORO SELECT Cam Latch, Nonlocking, Bright Chrome (4RRD8)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Sq. (4RRF3)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- ZORO SELECT Cam Latch, Keyed, Black Plastic (4RRF8)
- J.W. WINCO JW Winco GN115-SCH-32-SW Cam Latch (115-SCH-32-SW)
- Zoro Select Cam Latches