Shop All Cam Latches
Zoro Select
Cam Latch, Nonlocking, Chrome, Slotted Head
Mfr # 1XPF5
Zoro # G0955272
product price: $16.15
/ea
$16.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Chrome
- Catch/Latch Height 2 3/4 in
- Catch/Latch Width 2 5/16 in
- Catch/Latch Length 3/4"
Product Information
- Brand Zoro Select
- MFR # 1XPF5
- Zoro # G0955272
- UPC # 190735035597
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 2 3/4 in |
Catch/Latch Width | 2 5/16 in |
Catch/Latch Length | 3/4" |
Catch/Latch Depth | 3/4 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Chrome |
Catch/Latch Material | Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | Zinc |
Includes | Mounting hardware |
Grip | 1-1/16 in, 11/16 in, 5/16 in |
Adjustable | No |
Finish | Chrome |
Hardware | Included |
Color | Silver |
Description
Cam Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 2 3/4 in, Catch/Latch Width 2 5/16 in, Catch/Latch Depth 3/4 in, Grip 1-1/16 in, 11/16 in, 5/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/2" Porcelain Knob, Bone (1716)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0515)
- LARSON CLOSER STNDRD ADJ BLK (CH1040501)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- ZORO SELECT Cam Latch, Nonlocking, Passivated (1XPF1)
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Catch/Latch Length: 1-1/2" (1XPE8)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, T Handle (1XNZ2)
- J.W. WINCO JW Winco GN115-LG-50-SW Cam Latch (115-LG-50-SW)
- Zoro Select Door Latches