Shop All Cam Latches
Zoro Select
Cam Latch, Nonlocking, Black Powder Coated
Mfr # 4RRD9
Zoro # G1229067
original price:
$14.75
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Black Powder Coated
- Catch/Latch Height 1 19/32 in
- Catch/Latch Width 2 15/16 in
- Catch/Latch Length 2"
Product Information
- Brand Zoro Select
- MFR # 4RRD9
- Zoro # G1229067
- UPC # 190735046555
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 1 19/32 in |
Catch/Latch Width | 2 15/16 in |
Catch/Latch Length | 2" |
Catch/Latch Depth | 2 in |
Mounting Hole Dia. | 7/8 in |
Panel Opening Width | 7/8 in |
Panel Opening Length | 7/8 in |
Panel Through Hole/Screw Size | 7/32 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Black Powder Coated |
Catch/Latch Material | Steel/Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | Zinc/Steel |
Grip | 1/4 in to 2 in |
Includes | Cam, Cam Set Screw |
Hole Prep Center Lines | 1-1/2 in |
Adjustable | NO |
Finish | Black Powder Coated |
Hardware | Included |
Description
Cam Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1 19/32 in, Catch/Latch Width 2 15/16 in, Catch/Latch Depth 2 in, Grip 1/4 in to 2 in, Hole Prep Center Lines 1-1/2 in, Includes Cam, Cam Set Screw, Mounting Hole Dia. 7/8 in, Panel Opening Length 7/8 in, Panel Opening Width 7/8 in, Panel Through Hole/Screw Size 7/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Concealed Hinge, Zamac/Steel Material, PR (203CUS4)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1WHP6)
- WADDELL Inside Crwn Cnr Blck 4-1/2In (ICTB31)
- GLOBAL RV KEY, G385, Purple, Precut (KEY-G385)
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- ZORO SELECT Cam Latch, Nonlocking, Passivated (1XPF1)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Sq. (4RRF3)
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic (4RRD7)
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic, Adjustable: NO (4RRD5)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- J.W. WINCO JW Winco GN115-DK-4 Cam Latch (115-DK-4)
- Zoro Select Cam Latches