Shop All Cam Latches
Zoro Select
Cam Latch, Nonlocking, Black Powder Coated
Mfr # 1XNZ8
Zoro # G1347035
$19.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Black Powder Coated
- Catch/Latch Height 4 7/64 in
- Catch/Latch Width 5 in
- Catch/Latch Length 1-5/16"
Product Information
- Brand Zoro Select
- MFR # 1XNZ8
- Zoro # G1347035
- UPC # 190735035153
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 4 7/64 in |
Catch/Latch Width | 5 in |
Catch/Latch Length | 1-5/16" |
Catch/Latch Depth | 1 5/16 in |
Mounting Hole Dia. | 7/8 in |
Details
Description
Cam Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 4 7/64 in, Catch/Latch Width 5 in, Catch/Latch Depth 1 5/16 in, Grip 2-7/32 in, Mounting Hole Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Traditional Series Heavy Duty Double Cylinder Deadbolt Keyed Entry Antique Nickel (7312KA2-15A)
- GENESIS Dynamic End - 40 Lbs (GSS 740910)
- ROCKWOOD Door Protection Plate, 10Hx34W, SS (K1050 10X34.32D316)
- HOME PLUS Home Plus 3500020-1 Magnetic Key Box Plastic Black - pack of 12 (9322355)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Adjustable: NO (4RRE2)
- ZORO SELECT Cam Latch, Keyed, Chrome, T Handle (1XNZ1)
- ZORO SELECT Cam Latch, Keyed, Bright Chrome (4RRE5)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- ZORO SELECT Cam Latch, Keyed, Black Plastic (4RRF8)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF4)
- J.W. WINCO JW Winco GN115-SUT-16 Cam Latch (115-SUT-16)
- Zoro Select Door Latches