Shop All Cam Latches
Zoro Select
Cam Latch, Keyed, Black Powder Coated
Mfr # 4RRG8
Zoro # G1242272
original price:
$24.49
10% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Black Powder Coated
- Catch/Latch Height 1 7/16 in
- Catch/Latch Width 4 7/16 in
- Catch/Latch Length 1-1/8"
Product Information
- Brand Zoro Select
- MFR # 4RRG8
- Zoro # G1242272
- UPC # 190735046715
- Country of Origin China
- Category Cam Latches
Dimensions
Catch/Latch Height | 1 7/16 in |
Catch/Latch Width | 4 7/16 in |
Catch/Latch Length | 1-1/8" |
Catch/Latch Depth | 1 1/8 in |
Mounting Hole Dia. | 7/8 in |
Panel Opening Width | 13/16 in |
Panel Opening Length | 13/16 in |
Panel Through Hole/Screw Size | 7/32 in |
Details
Item | Cam Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Black Powder Coated |
Catch/Latch Material | Steel/Zinc |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Outer Panel Thickness | 1/32 in to 1/4 in |
Material | Zinc/Steel |
Includes | (1) Cam Screw, (1) M22 x 1.5 Nut, (2) Overmolded Keys, (3) Cams |
Hole Prep Center Lines | 3-5/32 in |
Grip | 1-1/8 in, 1-3/8 in, 29/32 in |
Adjustable | NO |
Finish | Black Powder Coated |
Hardware | Included |
Description
Cam Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1 7/16 in, Catch/Latch Width 4 7/16 in, Catch/Latch Depth 1 1/8 in, Grip 1-1/8 in, 1-3/8 in, 29/32 in, Hole Prep Center Lines 3-5/32 in, Includes (1) Cam Screw, (1) M22 x 1.5 Nut, (2) Overmolded Keys, (3) Cams, Mounting Hole Dia. 7/8 in, Outer Panel Thickness 1/32 in to 1/4 in, Panel Opening Length 13/16 in, Panel Opening Width 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLAN Callan KA6000 Chatham Series Grade 3 Residential Single Cylinder Handle Set; Oil Rubbed Bronze (KA6000)
- HICKORY HARDWARE Aluminum Handle 2 Inch, 2PK (C02H075744-AL)
- ZORO SELECT Gasket Sheet, 1/64" Thick, 15" L, 15" W (BULK-FGSM-AH-13)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEU5)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Adjustable: NO (4RRE2)
- ZORO SELECT Cam Latch, Keyed, Chrome, T Handle (1XNZ1)
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG5)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, L Handle (1XNZ6)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG7)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, T Handle (1XNZ2)
- Zoro Select Cam Latches