Shop All Camlock Fittings
Zoro Select
Cam and Groove Spool Adapter, 3/4", Alum
Mfr # PLE12
Zoro # G8280599
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Male Adapter
- Pipe Fitting Material Aluminum
- Hose Fitting Gender Male
Product Information
- Brand Zoro Select
- MFR # PLE12
- Zoro # G8280599
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 3/4" |
Overall Length | 1-31/64" |
Plug Length | 1-3/16" |
Plug Outside Dia. | 2-31/64" |
Details
Item | Cam and Groove Spool Adapter |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Pipe Fitting Material | Aluminum |
Hose Fitting Gender | Male |
Fitting Type | Male Adapter |
Max. Working Pressure @ 70 F | 250 psi |
Includes Locking Arm | No |
Coupling Component | Plug |
Fitting Connection Type | Male Adapter |
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type DP, Coupling Size 3/4 in, Male, Connection Type Male Adapter, Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 1 31/64 in, Includes Locking Arm No, Plug Length 1 3/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8" OD, Nylon, Natural, 50 Ft (2VDN1)
- ZORO SELECT Black Nipple, Welded, 3/4x2 1/2 (793MX3)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10101)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", 316 SS (PLE142)
- ZORO SELECT Cam and Groove Coupling, 1-1/4", Aluminum (PLE43)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Fitting Type: FNPT (PLE62)
- ZORO SELECT Coupler, Female, 1 In (3LW94)
- ZORO SELECT 3" Male Adapter 316 SS Dust Plug (3LX53)
- ZORO SELECT Dust Cap, 2 in Coupler Size (3LX34)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- Zoro Select Camlock Fittings