Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 3/4", 316 SS
Mfr # PLE138
Zoro # G8292998
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Hose Fitting Gender Female
- Includes Locking Arm Yes
Product Information
- Brand Zoro Select
- MFR # PLE138
- Zoro # G8292998
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 3/4" |
Overall Length | 3-17/64" |
Socket Inside Diameter | 1 9/32 in |
Coupling Size | 3/4" |
Socket"side Diameter | 1-9/32" |
Details
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Hose Shank |
Hose Fitting Gender | Female |
Includes Locking Arm | Yes |
Pipe Fitting Material | 316 Stainless Steel |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Socket |
Fitting Type | Male Hose Shank |
For Hose I.D. | 3/4" |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Female, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 9/32 in, Gasket Material Nitrile, Overall Length 3 17/64 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 13X20 Valve Box Cover (117C)
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2" (1060-150)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- MOEN Filter Screen (174066)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE38)
- ZORO SELECT Cam and Groove Adapter, 5", 316 SS (PLE113)
- ZORO SELECT 1" Female Coupler x MNPT 316 SS Coupler (3LW95)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE21)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- DIXON CIP IX Sanitary Clamp End Stem, 1-1/2" (IXSE24-3A)
- Zoro Select Fittings