Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 2-1/2", Aluminum
Mfr # PLE56
Zoro # G8291004
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Max. Working Pressure @ 70 F 150 psi
- Socket Inside Diameter 3 1/64 in
Product Information
- Brand Zoro Select
- MFR # PLE56
- Zoro # G8291004
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 3 1/64 in |
Coupling Size | 2-1/2" |
Hose Fitting Size | 2-1/2" |
Overall Length | 5-21/64" |
Socket"side Diameter | 3-1/64" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | Yes |
Gasket Material | Nitrile |
Coupling Component | Socket |
For Hose I.D. | 2-1/2" |
Fitting Type | Male Hose Shank |
Pipe Fitting Material | Aluminum |
Hose Fitting Gender | Female |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Female, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 3 1/64 in, Gasket Material Nitrile, Overall Length 5 21/64 in, Includes Locking Arm Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59102)
- ZORO SELECT CPVC Coupling, Schedule 40, 1/2" Pipe Size, Compression (160-203)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap (1PNX5)
- ZORO SELECT Cam and Groove Coupling, 1-1/4", Aluminum (PLE43)
- ZORO SELECT 3" Polypropylene Cam Arm Lock (SL-3G)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT (PLE149)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE80)
- ZORO SELECT Coupler, Female, 4 In (3LX65)
- DIXON Dust Plug, 3 In, 125 psi, Male Adapter (G300-DP-BR)
- Zoro Select Camlock Fittings