Shop All Camlock Fittings
Zoro Select
Cam and Groove Coupling, 1-1/4", Aluminum
Mfr # PLE63
Zoro # G8292246
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Socket Inside Diameter 1 13/16 in
- Coupling Size 1-1/4"
Product Information
- Brand Zoro Select
- MFR # PLE63
- Zoro # G8292246
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 1 13/16 in |
Coupling Size | 1-1/4" |
Thread Size | 1-1/4"-11-1/2 |
Hose Fitting Size | 1-1/4" |
Overall Length | 2-1/2" |
Socket"side Diameter | 1-13/16" |
Details
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Max. Working Pressure @ 70 F | 250 psi |
Includes Locking Arm | Yes |
Gasket Material | Nitrile |
Coupling Component | Socket |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | FNPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 1 1/4 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 2 1/2 in, Includes Locking Arm Yes, Thread Size 1 1/4 in-11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type K (KH24010)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124E)
- PARKER 3/8" MNPT x 1" TBE Brass Close Pipe Nipple (VS215PN-6)
- MILWAUKEE TOOL M18 Press Tool Kit. M18 Multi-Tool (2674-22P,2836-20)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- ZORO SELECT 2" Male Adapter x Hose Shank 316 SS Adapter (3LX39)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC (PLE160)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- ZORO SELECT Dust Cap, 1 1/2 In (3LX17)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- Zoro Select Camlock Fittings