Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 4", 316 SS
Mfr # PLE112
Zoro # G9217110
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Hose Fitting Size 4"
- Hose Fitting Gender Male
Product Information
- Brand Zoro Select
- MFR # PLE112
- Zoro # G9217110
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 4" |
Coupling Size | 4" |
Plug Length | 2-5/64" |
Plug Outside Dia. | 4-45/64" |
Overall Length | 6-7/8" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 100 psi |
Pipe Fitting Material | 316 Stainless Steel |
Coupling Component | Plug |
For Hose I.D. | 4" |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Overall Length 6 7/8 in, Includes Locking Arm No, Plug Length 2 5/64 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-F)
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 1 in Coupler Size, 1 in Hose Fitting Size (3LX07)
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE33)
- ZORO SELECT Dust Cap, 2 in Coupler Size (3LX34)
- ZORO SELECT Adapter, Male, 1 In (3LW92)
- ZORO SELECT Cam and Groove Spool Adapter, 1/2", Alum (PLE11)
- ZORO SELECT 3" Female Coupler x Hose Shank 316 SS Coupler (3LX47)
- Zoro Select Camlock Fittings