Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 2-1/2", Aluminum, For Hose I.D.: 2 1/2 in
Mfr # PLE26
Zoro # G8291878
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Coupling Component Plug
- Includes Locking Arm No
Product Information
- Brand Zoro Select
- MFR # PLE26
- Zoro # G8291878
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 2-1/2" |
Plug Outside Dia. | 2-63/64" |
Plug Length | 2" |
Coupling Size | 2-1/2" |
Overall Length | 5-23/32" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
Coupling Component | Plug |
Includes Locking Arm | No |
For Hose I.D. | 2-1/2" |
Max. Working Pressure @ 70 F | 150 psi |
Hose Fitting Gender | Male |
Pipe Fitting Material | Aluminum |
Fitting Type | Male Hose Shank |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 63/64 in, Overall Length 5 23/32 in, Includes Locking Arm No, Plug Length 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Maxing Valve, Brown, 2-7/16" L, Brass (K-24154-RP)
- TECHNIFIT Fitting, PTC, Union Reducer, 3/8" to 1/4", PG3/8-1/4 (PG3/8-1/4)
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- ZORO SELECT 1" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP100-6)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum (PLE05)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE83)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- ZORO SELECT Cam and Groove Coupling, 5", Aluminum (PLE59)
- ZORO SELECT 2" Male Adapter x Hose Shank 316 SS Adapter (3LX39)
- DIXON Cam and Groove, Iron Coupler x FNPT, 2" (200-D-MI)
- Zoro Select Camlock Fittings